Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

PH WASHER HEAD SCREW WITH DRILL TIP

Steel zp. pan head flange H under-head toothing
SCR-DBIT-DIN7970-PANHD-FLG-PH-4,2X38MM

Art.-no. 0218042038

EAN 4099618633058

Prices for customers after login
PH WASHER HEAD SCREW WITH DRILL TIP

Art.-no. 0218042038

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: carbon steel.

  • Strength class: N.A.

  • Thread: self-tapping.

  • Head: washer.

  • Surface treatment: zinc plated.

  • Tip: drill tip.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Metal sheets.

Material

Plain steel

Surface

Zinc plated

Nominal diameter (d1)

4.2 mm

Length (l1)

38 mm

Drill tip length (lp)

38 mm

Internal drive

H

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information